Thomas and Betts E942N Carlon® Female Adapter, PVC, Schedule 40/80 Conduit, 4in. | Graybar Store
     
Thomas and Betts - Carlon® Female Adapter, PVC, Schedule 40/80 Conduit, 4in. - E942N
+ / - Hover over image to Zoom
Other Views

    Carlon® Female Adapter, PVC, Schedule 40/80 Conduit, 4in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E942N
    SKU: 88054576
    $5.06
    Checking Pricing
         
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E942N
    • Size 4 in.
    • UNSPSC 39131700
    • Materials PVC
    • For Use With PVC Conduit
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Conduit female adapter for 4 inch schedule 40/80 PVC. Adapter is PVC.