Bridgeport Fittings 239-DC2 4 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Connector | Graybar Store
     
Bridgeport Fittings - 4 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Connector - 239-DC2
+ / - Hover over image to Zoom
Other Views

    4 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 239-DC2
    SKU: 88301386
    $10.52
    Checking Pricing
         
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 239-DC2
    • Size 4 in.
    • UNSPSC 39121434
    • Connection Type Set-Screw
    • Materials Die Cast Zinc
    Product Overview:
    Zinc die cast set-screw connector for 4 inch EMT.