Allied Tube and Conduit PS 1100 3/4 AL 4 inch aluminum standard strut strap. For use with: GRC, IMC, SCH 40/SCH 80 Conduit. | Graybar Store
     
Allied Tube and Conduit - 4 inch aluminum standard strut strap. For use with: GRC, IMC, SCH 40/SCH 80 Conduit. - PS 1100 3/4 AL
+ / - Hover over image to Zoom
Other Views

    4 inch aluminum standard strut strap. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 1100 3/4 AL
    SKU: 91005020
    $2.12
    Checking Pricing
         
    Size:4 in. Dia
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 1100 3/4 AL
    • Size 4 in. Dia
    • UNSPSC 39121700
    • Conduit Type IMC
    • Material Finish Aluminum
    • Materials Steel
    • ECCN EAR99
    Product Overview: