Ideal Industries 61-704 4-In-1 Clamp Meter | Graybar Store
     
Ideal Industries - 4-In-1 Clamp Meter - 61-704
+ / - Hover over image to Zoom
Other Views

    4-In-1 Clamp Meter

    Manufacturer: Ideal Industries
    Manufacturer #: 61-704
    SKU: 22046952
    $321.92
    Checking Pricing
         
    Tool Application:Voltage, Current, Resistance, Capacitance
    Power Source:Battery
    Display Type:Visual, Audible
    Standard:1000V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-704
    • UNSPSC 41113630
    • Display Type Visual, Audible
    • Power Source Battery
    • Tool Application Voltage, Current, Resistance, Capacitance
    • Standard 1000V
    • SKU Spec Sheet
      61-704 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    4-In-1 clamp meter tests for voltage, current, resistance and capacitance.
    4-In-1 Clamp Meter Features:
    • AC Voltage 2000m/200.0/750V with 1.2% Accuracy
    • DC Voltage 2000m/200.0/1000V with 0.5% Accuracy
    • AC Current 200.0A with 3% Accuracy
    • Resistance 200.0/200.0kΩ with 1% Accuracy
    • Capacitance 200.0µ F with 3% Accuracy
    • Jaw Opening 1.3 Inch
    • True RMS
    • Non-Contact Voltage
    • Backlight
    • CAT III - 1000V
    • 200A Current Capability
    • Vibration Mode to Verity AC Voltage
    • Audible Continuity
    • Diode Test
    • Data Hold/Max Hold
    • Low Battery Indicator
    • Overload
    • Protection On All Ranges
    • Silicone Leads
    • Sleep Mode
    • Compact Head Design
    • Integral Lead Storage
    • Clean Voltage Indicator