B-Line (Eaton) B432ZN 4-Hole Tee Gusset Plate | Graybar Store
B-Line (Eaton) - 4-Hole Tee Gusset Plate - B432ZN
+ / - Hover over image to Zoom
Other Views

    4-Hole Tee Gusset Plate

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B432ZN
    SKU: 97202381
    $76.56
    Checking Pricing
         
    No. of Holes:4
    Brand or Series:B-Line; Eaton
    Color / Finish:ZINC PLATED
    Weight:100 per Carton lb
    Dimensions:3-1/2 W x 5-3/8 L in
    Length:5-3/8 in. L
    Width (Inches):3-1/2
    Fitting Type:Tee
    Material Finish:Zinc Plated
    Additional Features:Weight 100 Lb per 100
    Size:3-1/2 In Width X 5-3/8 In Depth
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B432ZN
    • Dimensions 3-1/2 W x 5-3/8 L in
    • Size 3-1/2 In Width X 5-3/8 In Depth
    • UNSPSC 39121311
    • Additional Features Weight 100 Lb per 100
    • Brand or Series B-Line; Eaton
    • Color / Finish ZINC PLATED
    • Fitting Type Tee
    Product Overview:
    Eaton® B-Line 4-Hole Tee Gusset Plate, Zinc-Plated, Weight: 100 per Carton lb, Dimensions: 3-1/2 W x 5-3/8 L in
    FOUR HOLE TEE GUSSET PLATE, ZINC PLATED