B-Line (Eaton) B166-22ZN 4-Hole Splice Clevis | Graybar Store
B-Line (Eaton) - 4-Hole Splice Clevis - B166-22ZN
+ / - Hover over image to Zoom
Other Views

    4-Hole Splice Clevis

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B166-22ZN
    SKU: 88035141
    $50.51
    Checking Pricing
         
    No. of Holes:4
    Brand or Series:B-Line; Eaton
    Color / Finish:ZINC PLATED
    Weight:91 per Carton lb
    Length:7-1/4 in. L
    Use With:B22 Channels; B24 Channels; B26 Channels
    Height (Inches):1-5/8 in.
    Width (Inches):1-11/16
    Channel Gauge:15 ga
    Material Finish:Zinc Plated
    Size:7-1/4 In Length X 1-11/16 In Width X 1-5/8 In Height
    Additional Features:Includes (4) 1/4 In-20 TPI Flat Head Machine Screw, (4) N224WO Channel Nut, Weight 91 Lb per 100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B166-22ZN
    • Size 7-1/4 In Length X 1-11/16 In Width X 1-5/8 In Height
    • UNSPSC 39121311
    • Additional Features Includes (4) 1/4 In-20 TPI Flat Head Machine Screw, (4) N224WO Channel Nut, Weight 91 Lb per 100
    • Brand or Series B-Line; Eaton
    • Channel Gauge 15 ga
    • Color / Finish ZINC PLATED
    • Height (Inches) 1-5/8 in.
    • Length 7-1/4 in. L
    • Material Finish Zinc Plated
    • Materials Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • Weight 91 per Carton lb
    • Width (Inches) 1-11/16
    • No. of Holes 4
    • Use With B22 Channels; B24 Channels; B26 Channels
    • SKU Spec Sheet
      B166-22ZN Specification Sheet
      B166-22ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line 4-Hole Splice Clevis, Zinc-Plated, Weight: 91 per Carton lb
    FOUR HOLE SPLICE CLEVIS, FOR B22, B24 & B26 CHANNEL, PLTD