B-Line (Eaton) B172-12ZN 4-Hole Splice Clevis | Graybar Store
B-Line (Eaton) - 4-Hole Splice Clevis - B172-12ZN
+ / - Hover over image to Zoom
Other Views

    4-Hole Splice Clevis

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B172-12ZN
    SKU: 25157869
    $85.92
    Checking Pricing
         
    No. of Holes:4
    Brand or Series:B-Line; Eaton
    Color / Finish:ZINC PLATED
    Weight:326 per Carton lb
    Dimensions:1/4 D x 7-1/4 L in
    Depth:1/4 in
    Length:7-1/4 in.
    Use With:B12 Channels
    Bolt Hole Size:9/16 in
    Material Finish:Zinc Plated
    Size:7-1/4 In Length
    Additional Features:Thickness 1/4 In, Weight 326 Lb per 100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B172-12ZN
    • Dimensions 1/4 D x 7-1/4 L in
    • Size 7-1/4 In Length
    • UNSPSC 39121311
    • Additional Features Thickness 1/4 In, Weight 326 Lb per 100
    • Bolt Hole Size 9/16 in
    • Brand or Series B-Line; Eaton
    • Color / Finish ZINC PLATED
    • Depth 1/4 in
    • Length 7-1/4 in.
    • Material Finish Zinc Plated
    • Materials Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • Weight 326 per Carton lb
    • No. of Holes 4
    • Use With B12 Channels
    • SKU Spec Sheet
      B172-12ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line 4-Hole Splice Clevis, Zinc-Plated, Weight: 326 per Carton lb, Dimensions: 1/4 D x 7-1/4 L in
    FOUR HOLE SPLICE CLEVIS FOR B12 CHANNEL, ZINC PLATED