B-Line (Eaton) B143SS4 4-Hole Corner Plate | Graybar Store
B-Line (Eaton) - 4-Hole Corner Plate - B143SS4
+ / - Hover over image to Zoom
Other Views

    4-Hole Corner Plate

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B143SS4
    SKU: 25169711
    Checking Pricing
    No. of Holes:4
    Height (Inches):5-3/8
    Weight:75 per Carton lb
    Dimensions:3-1/2 W x 5-3/8 H in
    Brand or Series:B-Line; Eaton
    Width (Inches):3-1/2
    Fitting Type:Flat Plate
    Material Finish:Stainless Steel
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B143SS4
    • Dimensions 3-1/2 W x 5-3/8 H in
    • UNSPSC 39121311
    • Brand or Series B-Line; Eaton
    • Fitting Type Flat Plate
    • Height (Inches) 5-3/8
    Product Overview:
    Eaton® B-Line 4-Hole Corner Plate, Stainless Steel, Weight: 75 per Carton lb, Dimensions: 3-1/2 W x 5-3/8 H in