Allied Tube and Conduit PS 607 AL Power-Strut® Aluminum Corner Angle | Graybar Store
Allied Tube and Conduit - Power-Strut® Aluminum Corner Angle - PS 607 AL
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Aluminum Corner Angle

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 607 AL
    SKU: 93150344
    $6.15
    Checking Pricing
         
    No. of Holes:4
    Length From Bend (Inches):3-1/2
    Weight:78 per 100 Pieces lb
    Dimensions:1-5/8 W x 1/4 D x 4-1/8 H in
    Depth:1/4 in.
    Brand or Series:Power-Strut
    Hole Diameter (Inches):9/16
    Material Finish:Aluminum
    Height:4-1/8 in.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 607 AL
    • Dimensions 1-5/8 W x 1/4 D x 4-1/8 H in
    • UNSPSC 40141700
    • Brand or Series Power-Strut
    • Depth 1/4 in.
    • Height 4-1/8 in.
    • Hole Diameter (Inches) 9/16
    • Length From Bend (Inches) 3-1/2
    • Material Finish Aluminum
    • Materials Aluminum
    • Weight 78 per 100 Pieces lb
    • Width 1-5/8 in.
    • No. of Holes 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power-Strut® 4-Hole Corner Angle, Aluminum, Weight: 78 per 100 Pieces lb, Dimensions: 1-5/8 W x 1/4 D x 4-1/8 H in, Hole Diameter (Inches): 9/16 in