Pass and Seymour (Legrand) SS4 4-Gang Toggle Switch Type 302 Stainless Steel Wallplate | Graybar Store
     
Pass and Seymour (Legrand) - 4-Gang Toggle Switch Type 302 Stainless Steel Wallplate - SS4
+ / - Hover over image to Zoom
Other Views

    4-Gang Toggle Switch Type 302 Stainless Steel Wallplate

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SS4
    SKU: 99521081
    $22.54
    Checking Pricing
         
    No. of Gangs:4-Gang
    Material Finish:Stainless Steel 302
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SS4
    • UNSPSC 39121704
    • Material Finish Stainless Steel 302
    • Materials Metallic
    • No. of Gangs 4-Gang
    • Wall Plate Size Standard
    • SKU Spec Sheet
      SS4 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type 302 stainless steel 4 gang (4) toggle switch wallplate.