Hubbell Wiring Device - Kellems NP38I 4-Gang Combination (3) Toggle Switch and (1) Duplex Receptacle Nylon Wallplate, Ivory | Graybar Store
     
Hubbell Wiring Device - Kellems - 4-Gang Combination (3) Toggle Switch and (1) Duplex Receptacle Nylon Wallplate, Ivory - NP38I
+ / - Hover over image to Zoom
Other Views

    4-Gang Combination (3) Toggle Switch and (1) Duplex Receptacle Nylon Wallplate, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP38I
    SKU: 25077647
    $4.94
    Checking Pricing
         
    Color:Ivory
    No. of Gangs:4-Gang
    Opening:(3) Toggle Switch, (1) Duplex Receptacle Opening
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP38I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 4-Gang
    • Opening (3) Toggle Switch, (1) Duplex Receptacle Opening
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 4-Gang, 3) Toggle 1) Duplex, Ivory
    Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 4-Gang, 3) Toggle 1) Duplex, Ivory