Mulberry 97154 4-Gang Blank Wallplate, Stainless Steel Type 430 | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Mulberry - 4-Gang Blank Wallplate, Stainless Steel Type 430 - 97154
+ / - Hover over image to Zoom
Other Views

    4-Gang Blank Wallplate, Stainless Steel Type 430

    Manufacturer: Mulberry
    Manufacturer #: 97154
    SKU: 88183914
    $9.19
    Checking Pricing
         
    No. of Gangs:4-Gang
    Opening:(4) Blank
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97154
    • UNSPSC 39121704
    • Materials 430 Stainless Steel
    • No. of Gangs 4-Gang
    • Opening (4) Blank
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN
    Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN