Mulberry 97074 4-Gang (4) Toggle Switch Wallplate, Stainless Steel Type 430 (0.030 in.) | Graybar Store
     
Mulberry - 4-Gang (4) Toggle Switch Wallplate, Stainless Steel Type 430 (0.030 in.) - 97074
+ / - Hover over image to Zoom
Other Views

    4-Gang (4) Toggle Switch Wallplate, Stainless Steel Type 430 (0.030 in.)

    Manufacturer: Mulberry
    Manufacturer #: 97074
    SKU: 88183883
    $8.14
    Checking Pricing
         
    No. of Gangs:4
    Opening:(4) Toggle Switch
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 97074
    • UNSPSC 39121704
    • Materials 430 Stainless Steel
    • No. of Gangs 4
    • Opening (4) Toggle Switch
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Satin Finish, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Toggle Switch, Material: 430 Stainless Steel, Thickness: 0.035IN
    Wallplate, Satin Finish, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Toggle Switch, Material: 430 Stainless Steel, Thickness: 0.035IN