Hubbell Wiring Device - Kellems RCW4W 4-Gang (4) Decorator Device Snap-On Wallplate, White | Graybar Store
     
Hubbell Wiring Device - Kellems - 4-Gang (4) Decorator Device Snap-On Wallplate, White - RCW4W
+ / - Hover over image to Zoom
Other Views

    4-Gang (4) Decorator Device Snap-On Wallplate, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RCW4W
    SKU: 25081303
    $32.78
    Checking Pricing
         
    Color:White
    No. of Gangs:4-Gang
    Opening:4) Decorator
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RCW4W
    • Color White
    • UNSPSC 39121704
    • Materials Nylon
    • No. of Gangs 4-Gang
    • Opening 4) Decorator
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Non-Metallic, 4-Gang, 4) Decorator Opening, Snap-On, White
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Non-Metallic, 4-Gang, 4) Decorator Opening, Snap-On, White