Hubbell Wiring Device - Kellems SS43 4 Gang (4) Blank Box Mount Stainless Steel Wallplate | Graybar Store
     
Hubbell Wiring Device - Kellems - 4 Gang (4) Blank Box Mount Stainless Steel Wallplate - SS43
+ / - Hover over image to Zoom
Other Views

    4 Gang (4) Blank Box Mount Stainless Steel Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS43
    SKU: 25080994
    $24.53
    Checking Pricing
         
    No. of Gangs:4-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS43
    • UNSPSC 39121704
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    Product Overview:
    Type 302/304 stainless steel box mount 4 gang (4) blank wallplate.