Graybar Vendor 4-EMT-YEL Electroplated Steel Thin Wall EMT Conduit, Yellow | Graybar Store
     
Graybar Vendor - Electroplated Steel Thin Wall EMT Conduit, Yellow - 4-EMT-YEL
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel Thin Wall EMT Conduit, Yellow

    Manufacturer: Graybar Vendor
    Manufacturer #: 4-EMT-YEL
    SKU: 25804220
    $113.41
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Length:20 ft
    Color:Yellow
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 4-EMT-YEL
    • Color Yellow
    • Length 20 ft
    Product Overview:
    4 in. Electroplated steel EMT conduit, length 20 ft., with yellow finish.