Graybar Vendor 4-EMT-GRN Electroplated Steel Thin Wall EMT Conduit, Green, 4 in. | Graybar Store
     
Graybar Vendor - Electroplated Steel Thin Wall EMT Conduit, Green, 4 in. - 4-EMT-GRN
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel Thin Wall EMT Conduit, Green, 4 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 4-EMT-GRN
    SKU: 25804219
    $123.11
    Checking Pricing
         
    Trade Size (Inches):4
    Length:20 ft.
    Quick Order:Y
    Construction:Raceway System and Protection for Electrical Conductors
    Color / Finish:Green
    Material:Electroplated Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 4-EMT-GRN
    • Construction Raceway System and Protection for Electrical Conductors
    • Application Quick Identification of Multiple Circuits
    • Color / Finish Green
    Product Overview:
    4 in. Electroplated steel EMT conduit, length 20 ft., with green finish. The conduit is made of steel and has hot-dip galvanized finishing with a vibrant top coat for easy identification/durability.
    Steel EMT conduit Interior coating provides a smooth raceway for faster wire pulling