Graybar Vendor 4-EMT-BLK Electroplated Steel Thin Wall EMT Conduit, Black, 4 in. | Graybar Store
     
Graybar Vendor - Electroplated Steel Thin Wall EMT Conduit, Black, 4 in. - 4-EMT-BLK
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel Thin Wall EMT Conduit, Black, 4 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: 4-EMT-BLK
    SKU: 25398211
    $120.93
    Checking Pricing
         
    Trade Size (Inches):4
    Length:20 ft.
    Color:Black
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 4-EMT-BLK
    • Color Black
    • Length 20 ft.
    Product Overview:
    4 in. Electroplated steel EMT conduit, length 20 ft., with black finish. The conduit is made of steel and has hot-dip galvanized finishing with a vibrant top coat for easy identification/durability.
    Steel EMT conduit Interior coating provides a smooth raceway for faster wire pulling