Graybar Vendor 4-EMT-BLACK-DELETE Electroplated Steel Thin Wall EMT Conduit, Black | Graybar Store
     
Graybar Vendor - Electroplated Steel Thin Wall EMT Conduit, Black - 4-EMT-BLACK-DELETE
+ / - Hover over image to Zoom
Other Views

    Electroplated Steel Thin Wall EMT Conduit, Black

    Manufacturer: Graybar Vendor
    Manufacturer #: 4-EMT-BLACK-DELETE
    SKU: 25481035
    $126.40
    Checking Pricing
         
    Trade Size (Inches):4
    Length:20 ft.
    Color:Black
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 4-EMT-BLACK-DELETE
    • Color Black
    • Length 20 ft.
    Product Overview:
    4 in. Electroplated steel EMT conduit, length 10 ft., with black finish.