Crouse Hinds (Eaton) TP556RED 4-11/16 Inch Square Box | Graybar Store
     
Crouse Hinds (Eaton) - 4-11/16 Inch Square Box - TP556RED
+ / - Hover over image to Zoom
Other Views

    4-11/16 Inch Square Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP556RED
    SKU: 25118991
    $17.97
    Checking Pricing
         
    Bracket:No Bracket
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Side Knockouts (Inches):1/2 (8) in; 3/4 (4) in
    Depth:2-1/8 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP556RED
    • UNSPSC 39121309
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Bracket No Bracket
    • Depth 2-1/8 in.
    Product Overview:
    CROUSE-HINDS;Eaton 4-11/16 Inch Square Box, Steel, Depth: 2-1/8 in, Bottom Knockouts (Inches): 1/2 (3) in; 3/4 (2) in, Bracket: None, Side Knockouts (Inches): 1/2 (8) in; 3/4 (4) in