Tripp Lite 3SP9 3-Outlet Industrial Power Strip, 9 ft. Cord | Graybar Store
     
Tripp Lite - 3-Outlet Industrial Power Strip, 9 ft. Cord - 3SP9
+ / - Hover over image to Zoom
Other Views

    3-Outlet Industrial Power Strip, 9 ft. Cord

    Manufacturer: Tripp Lite
    Manufacturer #: 3SP9
    SKU: 25794704
    $29.29
    Checking Pricing
         
    Additional Features:<ul><li>3SP9 Waber-by-Tripp Lite 3-Outlet Industrial Power Strip, 9 ft. Cord</li><li>Owner's manual</li></ul>
    Amps:15A
    Color:Light Grey
    Cord Length (Feet):9 ft.
    Dimensions:1.50 x 8.75 x 2.50
    Material:Metal
    No. of Outlets:3 Outlet
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:(3) NEMA 5-15R
    Voltage (Volts):120V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # 3SP9
    • Color Light Grey
    • Dimensions 1.50 x 8.75 x 2.50
    • Voltage (Volts) 120V AC
    • Type Power Strips
    • UNSPSC 39121610
    • Additional Features
      • 3SP9 Waber-by-Tripp Lite 3-Outlet Industrial Power Strip, 9 ft. Cord
      • Owner's manual
    • Amps 15A
    • Cord Length (Feet) 9 ft.
    • No. of Outlets 3 Outlet
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration (3) NEMA 5-15R
    • Material Metal
    • SKU Spec Sheet
      3SP9 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Waber-by-Tripp Lite 3-Outlet Industrial Power Strip, 9 ft. Cord, NEMA 5-15P Plug, Switch Guard
    The 3SP9 Waber-by-Tripp Lite 3-Outlet Industrial Power Strip is the perfect power distribution solution for appliances, power tools, lighting and other electrical equipment in both industrial and commercial settings. Its rugged all-metal housing is designed for demanding environments, making it ideal for a factory floor, warehouse, server room or commercial space. Keyhole mounting tabs let you install the 3SP9 wherever convenienton a wall, floor, workbench or under a counter.

    Three NEMA 5-15R outlets are arranged in standard 1.75-inch center-to-center spacing for easy connection to equipment. A built-in unfiltered electrical pass through makes the 3SP9 ideal for distributing alternate waveform power from a UPS system or generator to connected equipment. The long nine-foot power cord with NEMA 5-15P plug lets the 3SP9 be mounted away from the power source for maximum convenience and flexibility.

    A built-in 15A circuit breaker detects dangerous overloads that could damage valuable equipment and immediately shuts down the 3SP9. A transparent switch cover protects against accidental shutdowns. A lighted on/off switch confirms at a glance that the power strip is operating.