Square D (Schneider Electric) 3S67F Dry Sealed Transformer, General Purpose, 1-Phase, 3kVA, 110/220V, 115 Deg. C, Multi-Tap, NEMA 3R, Wall-Mount | Graybar Store
     
Square D (Schneider Electric) - Dry Sealed Transformer, General Purpose, 1-Phase, 3kVA, 110/220V, 115 Deg. C, Multi-Tap, NEMA 3R, Wall-Mount - 3S67F
+ / - Hover over image to Zoom
Other Views

    Dry Sealed Transformer, General Purpose, 1-Phase, 3kVA, 110/220V, 115 Deg. C, Multi-Tap, NEMA 3R, Wall-Mount

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 3S67F
    SKU: 92045045
    $2,797.90
    Checking Pricing
         
    NEMA Rating:NEMA 3R
    Phase:1-Phase
    Secondary Voltage:110/220V @ 50/60HZ
    VA Rating:3kVA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 3S67F
    • UNSPSC 39121001
    • NEMA Rating NEMA 3R
    • Phase 1-Phase
    Product Overview:
    Square D,TRANSFORMER DRY 3KVA MULTIPLE VOLTAGES,1 phase,110/220V@50/60Hz,115 Degrees C,180 ?C,3 kVA,General Purpose - Intended for Export - Designed to accommodate voltage systems worldwide,Multi-Taps,NEMA 3R,Sealed Transformer,Wall,cULus Listed
    cULus Listed