Molex 3R9006A20A120 Mini-Change® C-Size Industrial Receptacles, Male Straight, 9-Pole, 16 AWG | Graybar Store
     
Molex - Mini-Change® C-Size Industrial Receptacles, Male Straight, 9-Pole, 16 AWG - 3R9006A20A120
+ / - Hover over image to Zoom
Other Views

    Mini-Change® C-Size Industrial Receptacles, Male Straight, 9-Pole, 16 AWG

    Manufacturer: Molex
    Manufacturer #: 3R9006A20A120
    SKU: 89084146
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Amperage:7A
    Voltage Rating:600V
    Number of Poles:9-Pole
    Material:Die Cast Zinc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 3R9006A20A120
    • Amperage 7A
    • UNSPSC 39121413
    • Material Die Cast Zinc
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 9-Pole
    Product Overview:
    Mini-Change® Industrial C-Size Receptacles, Male Straight, 1/2 inch - 14 NPT Mounting Thread Size, 16 AWG, 7A, 1 in. Length