Molex 3R2004A20A120 Receptacle, Single Keyway, 12-Pole, 600V AC/V DC, 5A, 16 AWG 12 Inch Pigtail, Straight Female | Graybar Store
     
Molex - Receptacle, Single Keyway, 12-Pole, 600V AC/V DC, 5A, 16 AWG 12 Inch Pigtail, Straight Female - 3R2004A20A120
+ / - Hover over image to Zoom
Other Views

    Receptacle, Single Keyway, 12-Pole, 600V AC/V DC, 5A, 16 AWG 12 Inch Pigtail, Straight Female

    Manufacturer: Molex
    Manufacturer #: 3R2004A20A120
    SKU: 89084131
    $101.12
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:5.0A
    Conductor Size:16 AWG
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 3R2004A20A120
    • UNSPSC 39121406
    • Amperage Rating 5.0A
    • Conductor Size 16 AWG
    Product Overview:
    Receptacle, Female, Single Keyway, Straight Receptacle, 12 Pole, 600V AC/V DC, 5 Ampere, 16 AWG 12 Inch Pigtail, PVC Terminal