Brady 3PS-375-2-WT PermaSleeve® Heat-Shrink Polyolefin, Double Sided, Wire Marking Sleeves | Graybar Store
     
Brady - PermaSleeve® Heat-Shrink Polyolefin, Double Sided, Wire Marking Sleeves - 3PS-375-2-WT
+ / - Hover over image to Zoom
Other Views

    PermaSleeve® Heat-Shrink Polyolefin, Double Sided, Wire Marking Sleeves

    Manufacturer: Brady
    Manufacturer #: 3PS-375-2-WT
    SKU: 99448245
    $1,180.30
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Width (mm):2 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 3PS-375-2-WT
    • Color White
    • UNSPSC 55121612
    • Height 0.645 in
    Product Overview:
    PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
    3:1 heat shrinkable sleeve fit snugly around wires for maximum insulation protection and permanent identification.Fade-resistant and smudge-proof for superior aesthetic appearance.Cold resistant and flame-retardant with an operating temperature of -67°F to 275°F (-55°C to 135°C).Meets SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202; RoHS Compliant; and UL Recognized.