CommScope Systimax 3P50P24-WH-R-MAX-PP-CUT REEL Category 3 Cable, Plenum, 24 AWG, Non Shielded, PVC, 50 Pair, White, 1000 ft/Reel | Graybar Store
     
CommScope Systimax - Category 3 Cable, Plenum, 24 AWG, Non Shielded, PVC, 50 Pair, White, 1000 ft/Reel - 3P50P24-WH-R-MAX-PP-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Category 3 Cable, Plenum, 24 AWG, Non Shielded, PVC, 50 Pair, White, 1000 ft/Reel

    Manufacturer: CommScope Systimax
    Manufacturer #: 3P50P24-WH-R-MAX-PP-CUT REEL
    SKU: 25106690
    $4,173.29
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Alternate Manufacturer Part No.:107766040
    No. of Pairs:50
    Cable Type:Cat 3 Cable
    Color:White
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 3P50P24-WH-R-MAX-PP-CUT REEL
    • Cable Type Cat 3 Cable
    • Color White
    • Category Cat 3
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 107766040
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 50
    • Package 1000 Foot Reel
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 3 Cable, Cat 3, Plenum, 24 AWG, Non Shielded, PVC, 50, White, 1000 Feet per Reel