CommScope Systimax 3P50P24-WH-R-5K-MAX-PP-CUT REEL Category 3 Cable, 24 AWG, Non Shielded, PVC, 50 Pair, Plenum, White, 5000 ft/Reel | Graybar Store
     
CommScope Systimax - Category 3 Cable, 24 AWG, Non Shielded, PVC, 50 Pair, Plenum, White, 5000 ft/Reel - 3P50P24-WH-R-5K-MAX-PP-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Category 3 Cable, 24 AWG, Non Shielded, PVC, 50 Pair, Plenum, White, 5000 ft/Reel

    Manufacturer: CommScope Systimax
    Manufacturer #: 3P50P24-WH-R-5K-MAX-PP-CUT REEL
    SKU: 25467565
    $4.14
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:760077545
    No. of Pairs:50
    Cable Type:Plenum
    Color:White
    Packaging:5000 ft/Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 3P50P24-WH-R-5K-MAX-PP-CUT REEL
    • Cable Type Plenum
    • Color White
    • Category Cat 3
    • Type Category 3 Cable
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 760077545
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 50
    • Shielded Non Shielded
    • Packaging 5000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 3 Cable, Cat 3, Plenum, 24 AWG, Non Shielded, PVC, 50, White, 5000 Feet per Reel