Superior Essex 3P50P24-GY-R-ESS-PP Indoor Cable, Plenum, 24 AWG, PVC, 50 Pair, Grey, 1000 ft/Reel | Graybar Store
     
Superior Essex - Indoor Cable, Plenum, 24 AWG, PVC, 50 Pair, Grey, 1000 ft/Reel - 3P50P24-GY-R-ESS-PP
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 24 AWG, PVC, 50 Pair, Grey, 1000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: 3P50P24-GY-R-ESS-PP
    SKU: 95045734
    $2.40
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:18-579-36
    No. of Pairs:50
    Cable Type:Plenum
    Color:Grey
    Packaging:1000 ft/Reel
    Additional Features:Band Marked or Striped Insulated Conductors
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 3P50P24-GY-R-ESS-PP
    • Cable Type Plenum
    • Color Grey
    • Category DataComm>Communications Cable>Copper Cable
    • Type Indoor Cable
    • UNSPSC 26121609
    • Additional Features Band Marked or Striped Insulated Conductors
    • Alternate Manufacturer Part No. 18-579-36
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 50
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 3, Plenum, 24 AWG, PVC, 50, Grey, 1000 Feet per Reel, Band Marked or Striped Insulated Conductors