CommScope Systimax 3P4P24-GY-P-MAX-PP Category 3 Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Slate, 1000 ft/Box | Graybar Store
     
CommScope Systimax - Category 3 Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Slate, 1000 ft/Box - 3P4P24-GY-P-MAX-PP
+ / - Hover over image to Zoom
Other Views

    Category 3 Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Slate, 1000 ft/Box

    Manufacturer: CommScope Systimax
    Manufacturer #: 3P4P24-GY-P-MAX-PP
    SKU: 96052802
    $301.33
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Alternate Manufacturer Part No.:107256737
    No. of Pairs:4
    Cable Type:Cat 3 Cable
    Color:Slate
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 3P4P24-GY-P-MAX-PP
    • Cable Type Cat 3 Cable
    • Color Slate
    • Category Cat 3
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 107256737
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 3 Cable, Cat 3, Plenum, 24 AWG, Non Shielded, PVC, 4, Slate, 1000 Feet per Box