Belden 3P25P24-GY-R-BED-AP Indoor Cable, Plenum, 24 AWG, Non Shielded, PVC, 25 Pair, Olive | Graybar Store
     
Belden - Indoor Cable, Plenum, 24 AWG, Non Shielded, PVC, 25 Pair, Olive - 3P25P24-GY-R-BED-AP
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 24 AWG, Non Shielded, PVC, 25 Pair, Olive

    Manufacturer: Belden
    Manufacturer #: 3P25P24-GY-R-BED-AP
    SKU: 25230434
    $1,976.27
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:25
    Cable Type:Indoor Cable
    Color:Olive
    Additional Features:Premise Backbone Cable
    Alternate Manufacturer Part No.:DPLN25
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 3P25P24-GY-R-BED-AP
    • Cable Type Indoor Cable
    • Color Olive
    • Category Cat 3
    • Additional Features Premise Backbone Cable
    • Alternate Manufacturer Part No. DPLN25
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 25
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 3, Plenum, 24 AWG, Non Shielded, PVC, 25, Olive, Premise Backbone Cable