Belden 3P18FS-CMP-NA-RFA-BED 6342FE 8771000, Electronic Cable, Plenum, (6) 18 AWG Conductors, Natural, 1000 ft. Reel | Graybar Store
     
Belden - 6342FE 8771000, Electronic Cable, Plenum, (6) 18 AWG Conductors, Natural, 1000 ft. Reel - 3P18FS-CMP-NA-RFA-BED
+ / - Hover over image to Zoom
Other Views

    6342FE 8771000, Electronic Cable, Plenum, (6) 18 AWG Conductors, Natural, 1000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 3P18FS-CMP-NA-RFA-BED
    SKU: 99913719
    $647.22
    Checking Pricing
         
    No. of Conductors:6
    Length:1000 ft.
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Cable Type:Plenum
    Color:Natural
    Alternate Manufacturer Part No.:6342FE 8771000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 3P18FS-CMP-NA-RFA-BED
    • Cable Type Plenum
    • Color Natural
    • No. of Conductors 6
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 6342FE 8771000
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plenum electronic cable has (6) 18 AWG conductors. Natural cable is packaged in a 1000 ft. Reel. Belden Alternate Manufacturer Number is 6342FE 8771000