3M 3939-48MMX55M 3M Utility Duct Tape 1.89 inch x 60 yards Silver | Graybar Store
     
3M - 3M Utility Duct Tape 1.89 inch x 60 yards Silver - 3939-48MMX55M
+ / - Hover over image to Zoom
Other Views

    3M Utility Duct Tape 1.89 inch x 60 yards Silver

    Manufacturer: 3M
    Manufacturer #: 3939-48MMX55M
    SKU: 99940182
    $14.52
    Checking Pricing
         
    Color:Silver
    Dimensions:1.88 Inches Wide x 60 Yards
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 3939-48MMX55M
    • Color Silver
    • Dimensions 1.88 Inches Wide x 60 Yards
    • UNSPSC 31201501
    • Material Type Polyethylene Film over Cloth Scrim With Rubber Adhesive
    Product Overview:
    3M Utility Duct Tape 1.88 inch width 60 yards length
    • Offers easy tear and conformability.
    • Meets UL 723, HUD, and BOCA codes.
    • Low tack roll edges (48 mm) so edges stay cleaner for less surface contamination and less waste.
    • Individual roll wrap (48 mm) that preserves integrity of the roll for less waste.
    • Product number printed in core to insure that correct product is used.
    • Polyethylene coated cloth scrim that resists moisture to prolong tape bond.
    • Good tensile strength for tough applications.
    • Rubber adhesive that adheres aggressively to most surfaces for good holding power and a tight seal.
    • 1.88 Inch x 60 yards