3M 1234098 3M™ DBI-SALA® Trigger X Replacement Rope Positioning Lanyard, 8 ft. | Graybar Store
     
3M - 3M™ DBI-SALA® Trigger X Replacement Rope Positioning Lanyard, 8 ft. - 1234098
+ / - Hover over image to Zoom
Other Views

    3M™ DBI-SALA® Trigger X Replacement Rope Positioning Lanyard, 8 ft.

    Manufacturer: 3M
    Manufacturer #: 1234098
    SKU: 26045070
    $234.87
    Checking Pricing
         
    Harness Connector Type:N/A
    Lanyard Type:Adjustable
    Color:Blue
    Capacity:310 lbs. (141 kg)
    Size:8 ft. (2.4m)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1234098
    • Color Blue
    • Size 8 ft. (2.4m)
    • Application Fall Protection- Lineman, Tower Climbing, Work Positioning, Wood Pole Climbing
    • UNSPSC 46182300
    • Brand DBI-SALA®
    • Capacity 310 lbs. (141 kg)
    • Includes Rope
    • ECCN EAR99
    • Country of Origin US - USA
    • Harness Connector Type N/A
    • Lanyard Type Adjustable
    Product Overview:
    Trigger X Replacment Rope Lanyard 1234098, Blue, 8ft.
    Get the versatility you need with the 3M™ DBI-SALA® Trigger X Adjustable Rope Positioning Lanyard. This ANSI rated positioning lanyard has three work modes and is available in multiple configurations. Single mode, double mode, and rescue options, along with certain models being capable of tie-back reduce the need for additional devices. Smooth and precise adjustments on the abrasion resistant rope put you in a position to succeed.