3M 1234103C 3M® DBI-SALA™ Trigger X Lanyard, Roping, 8 ft., single mode | Graybar Store
     
3M - 3M® DBI-SALA™ Trigger X Lanyard, Roping, 8 ft., single mode - 1234103C
+ / - Hover over image to Zoom
Other Views

    3M® DBI-SALA™ Trigger X Lanyard, Roping, 8 ft., single mode

    Manufacturer: 3M
    Manufacturer #: 1234103C
    SKU: 26045075
    $0.00
    Checking Pricing
         
    Anchor Type:Rebar Hook
    Harness Connector Type:Carabiner
    Lanyard Type:Adjustable
    Color:Blue
    Capacity:310 lb
    Size:8 ft. (2.4m)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1234103C
    • Color Blue
    • Size 8 ft. (2.4m)
    • Application Fall Protection- Lineman, Tower Climbing, Work Positioning, Wood Pole Climbing
    • Brand DBI-SALA®
    • Capacity 310 lb
    • Anchor Type Rebar Hook
    • Includes Rope Grab, Rope, and Carabiner
    • ECCN EAR99
    • Country of Origin US - USA
    • Harness Connector Type Carabiner
    • Lanyard Type Adjustable
    Product Overview:
    3M™ DBI-SALA® Trigger X Adjustable Rope Positioning Lanyard - Single Mode 1234103C, Blue, 8ft., CSA
    Get the versatility you need with the 3M™ DBI-SALA® Trigger X Adjustable Rope Positioning Lanyard. This ANSI rated positioning lanyard has three work modes and is available in multiple configurations. Smooth and precise adjustments on the abrasion resistant rope put you in a position to succeed.