3M 1234104C 3M® DBI-SALA™ Trigger X Lanyard, Roping, 8 ft. | Graybar Store
     
3M - 3M® DBI-SALA™ Trigger X Lanyard, Roping, 8 ft. - 1234104C
+ / - Hover over image to Zoom
Other Views

    3M® DBI-SALA™ Trigger X Lanyard, Roping, 8 ft.

    Manufacturer: 3M
    Manufacturer #: 1234104C
    SKU: 26045041
    $0.00
    Checking Pricing
         
    Anchor Type:Snap Hook
    Harness Connector Type:Carabiner
    Lanyard Type:Adjustable
    Color:Blue
    Capacity:310 lb
    Size:8 ft. (2.4m)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1234104C
    • Color Blue
    • Size 8 ft. (2.4m)
    • Application Fall Protection- Lineman, Tower Climbing, Work Positioning, Wood Pole Climbing
    • Brand DBI-SALA®
    • Capacity 310 lb
    • Anchor Type Snap Hook
    • Includes Rope Grab, Rope, and Carabiner
    • ECCN EAR99
    • Country of Origin US - USA
    • Harness Connector Type Carabiner
    • Lanyard Type Adjustable
    Product Overview:
    3M™ DBI-SALA® Trigger X Adjustable Rope Positioning Lanyard 1234104C, Blue, 8ft., CSA
    Get the versatility you need with the 3M™ DBI-SALA® Trigger X Adjustable Rope Positioning Lanyard. This ANSI rated positioning lanyard has three work modes and is available in multiple configurations. Smooth and precise adjustments on the abrasion resistant rope put you in a position to succeed.