3M 1234087 3M™ DBI-SALA® Trigger X Adjustable Rope Positioning Lanyard, 10 ft., single mode | Graybar Store
     
3M - 3M™ DBI-SALA® Trigger X Adjustable Rope Positioning Lanyard, 10 ft., single mode - 1234087
+ / - Hover over image to Zoom
Other Views

    3M™ DBI-SALA® Trigger X Adjustable Rope Positioning Lanyard, 10 ft., single mode

    Manufacturer: 3M
    Manufacturer #: 1234087
    SKU: 26045059
    $522.12
    Checking Pricing
         
    Harness Connector Type:Carabiner
    Lanyard Type:Adjustable
    Color:Blue
    Capacity:310 lbs. (141 kg)
    Size:10 ft. (3m)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1234087
    • Color Blue
    • Size 10 ft. (3m)
    • Application Fall Protection- Lineman, Tower Climbing, Work Positioning, Wood Pole Climbing
    • UNSPSC 46182300
    • Brand DBI-SALA®
    • Capacity 310 lbs. (141 kg)
    • Includes Rope Grab, Rope, and Carabiner
    • ECCN EAR99
    • Country of Origin US - USA
    • Harness Connector Type Carabiner
    • Lanyard Type Adjustable
    Product Overview:
    Trigger X Adjustable Rope Positioning Lanyard - Single Mode 1234087, Blue, 10ft.
    Get the versatility you need with the 3M™ DBI-SALA® Trigger X Adjustable Rope Positioning Lanyard. This ANSI rated positioning lanyard has three work modes and is available in multiple configurations. Single mode, double mode, and rescue options, along with certain models being capable of tie-back reduce the need for additional devices. Smooth and precise adjustments on the abrasion resistant rope put you in a position to succeed.