3M 3503821 3M™ DBI-SALA® Smart Lock Self-Retracting Lifelines Cable, 35 ft., stainless steel | Graybar Store
     
3M - 3M™ DBI-SALA® Smart Lock Self-Retracting Lifelines Cable, 35 ft., stainless steel - 3503821
+ / - Hover over image to Zoom
Other Views

    3M™ DBI-SALA® Smart Lock Self-Retracting Lifelines Cable, 35 ft., stainless steel

    Manufacturer: 3M
    Manufacturer #: 3503821
    SKU: 26045051
    $2,055.59
    Checking Pricing
         
    Anchor Type:Swivel Hook
    Color:Blue
    Capacity:420 lb
    Size:35 ft. (11m) of 3/16in. (5mm)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 3503821
    • Color Blue
    • Size 35 ft. (11m) of 3/16in. (5mm)
    • Application Fall Protection- Lineman, Tower Climbing, Work Positioning, Wood Pole Climbing
    • UNSPSC 46210000
    • Brand DBI-SALA®
    • Capacity 420 lb
    • Anchor Type Swivel Hook
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Smart Lock Self-Retracting Lifeline 3503821, Stainless Steel Cable, Blue, 35ft.
    4ft. fall clearance allows workers up to 310 lbs. to meet OSHA's 1910 general industry rule