3M 3503800 3M™ DBI-SALA® Smart Lock Self-Retracting Lifelines Cable, 30ft., galvanized | Graybar Store
     
3M - 3M™ DBI-SALA® Smart Lock Self-Retracting Lifelines Cable, 30ft., galvanized - 3503800
+ / - Hover over image to Zoom
Other Views

    3M™ DBI-SALA® Smart Lock Self-Retracting Lifelines Cable, 30ft., galvanized

    Manufacturer: 3M
    Manufacturer #: 3503800
    SKU: 26045045
    $1,579.02
    Checking Pricing
         
    Anchor Type:Snap Hook
    Color:Blue
    Capacity:420 lb
    Size:30 ft. (10m) of 3/16in. (5mm)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 3503800
    • Color Blue
    • Size 30 ft. (10m) of 3/16in. (5mm)
    • Application Fall Protection- Lineman, Tower Climbing, Work Positioning, Wood Pole Climbing
    • UNSPSC 46210000
    • Brand DBI-SALA®
    • Capacity 420 lb
    • Anchor Type Snap Hook
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Smart Lock Self-Retracting Lifeline 3503800, Galvanized Cable, Blue, 30ft.
    4ft. fall clearance allows workers up to 310 lbs. to meet OSHA's 1910 general industry rule