3M 3503802 3M™ DBI-SALA® Smart Lock Leading Edge Self-Retracting Lifelines Cable, 20 ft., galvanized | Graybar Store
     
3M - 3M™ DBI-SALA® Smart Lock Leading Edge Self-Retracting Lifelines Cable, 20 ft., galvanized - 3503802
+ / - Hover over image to Zoom
Other Views

    3M™ DBI-SALA® Smart Lock Leading Edge Self-Retracting Lifelines Cable, 20 ft., galvanized

    Manufacturer: 3M
    Manufacturer #: 3503802
    SKU: 26045047
    $1,384.04
    Checking Pricing
         
    Anchor Type:Swivel Hook
    Color:Blue
    Capacity:310 lb
    Size:20 ft. (6m) of 7/32in. (5.5mm)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 3503802
    • Color Blue
    • Size 20 ft. (6m) of 7/32in. (5.5mm)
    • Application Fall Protection- Lineman, Tower Climbing, Work Positioning, Wood Pole Climbing
    • UNSPSC 46210000
    • Brand DBI-SALA®
    • Capacity 310 lb
    • Anchor Type Swivel Hook
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Smart Lock Leading Edge Self-Retracting Lifeline 3503802, Galvanized Cable, Blue, 20ft.
    Using advanced motion capture, horizontal use is designed to reduce nuisance lockups when compared to previous generation SRLs