Cooper Lighting (Eaton) SSF-225-UNV-EB81-U Metalux SSF Series Fluoresent Striplite Fixture, Unit Pack, 120/277V, 3 ft. L, (2) 25W T8 Lamps | Graybar Store
     
Cooper Lighting (Eaton) - Metalux SSF Series Fluoresent Striplite Fixture, Unit Pack, 120/277V, 3 ft. L, (2) 25W T8 Lamps - SSF-225-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    Metalux SSF Series Fluoresent Striplite Fixture, Unit Pack, 120/277V, 3 ft. L, (2) 25W T8 Lamps

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: SSF-225-UNV-EB81-U
    SKU: 25243866
    $0.00
    Checking Pricing
         
    No. of Lamps:2
    Fluorescent Lamp Type:25W T8
    Nom. Length (Inches):36 in.
    Additional Features:Lamp Not Included
    Alternate Manufacturer Part No.:11913070
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # SSF-225-UNV-EB81-U
    • UNSPSC 39111533
    • Additional Features Lamp Not Included
    • Alternate Manufacturer Part No. 11913070
    • Brand Metalux
    • Fluorescent Lamp Type 25W T8
    • Lamp Type Fluorescent
    Product Overview:
    Metalux SSF series fluorescent 3 ft. long striplite fixture, unit pack, 120/277V for use with 2-25W T8 lamps.
    • Designed with our easy-to-use Flip-Up socket design
    • The SSF Series can be the illumination solution in commercial, industrial, retail and residential applications
    • Flip-up socket feature for faster installation
    • Die-formed cold-rolled steel channel construction with numerous KOs
    • Pressure lock lampholders (RS), spring loaded lampholders (SL) Easy wireway access/wireway cover removed without tools
    • Pre-painted material standard
    • Lamp not included