General Cable 3C22FS-CMP-NA-B-GCC-X 3C22FS-CMP-NA-B-GCC-X | Graybar Store
General Cable - 3C22FS-CMP-NA-B-GCC-X - 3C22FS-CMP-NA-B-GCC-X
+ / - Hover over image to Zoom
Other Views

    3C22FS-CMP-NA-B-GCC-X

    Manufacturer: General Cable
    Manufacturer #: 3C22FS-CMP-NA-B-GCC-X
    SKU: 97190067
    $149.09
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Bare Copper
    Length:1000 ft.
    No. of Conductors:3
    Cable Type:Plenum
    Quick Order:N
    Alternate Manufacturer Part No.:E2103S
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3C22FS-CMP-NA-B-GCC-X
    • Cable Type Plenum
    • No. of Conductors 3
    • Application Sound/Alarm, Security
    • Type Plenum
    • UNSPSC 26121500
    • Alternate Manufacturer Part No. E2103S
    • Brand Carol®
    • Conductor Material Bare Copper
    • Conductor Size 22 AWG
    • Insulation Material Flexguard PVC
    • Jacket Material Flexguard PVC
    • Length 1000 ft.
    • Shielded Aluminum Polyester Foil
    • SKU Spec Sheet
      3C22FS-CMP-NA-B-GCC-X Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Multi-Conductor, Shielded, Plenum NEC Type CMP and/or CL3P, 3C/22 7/30BC OA SH CMP/CL3P, 1000' Pull-Pac
    Multi-Conductor, Shielded, Plenum NEC Type CMP and/or CL3P, 3C/22 7/30BC OA SH CMP/CL3P, 1000' Pull-Pac