Belden 3C20FS-CMR-GY-B-BED 5401FE 008U1000, Riser Electronic Wire, (3) 20 AWG Conductors, Grey, 1000 ft. Box | Graybar Store
     
Belden - 5401FE 008U1000, Riser Electronic Wire, (3) 20 AWG Conductors, Grey, 1000 ft. Box - 3C20FS-CMR-GY-B-BED
+ / - Hover over image to Zoom
Other Views

    5401FE 008U1000, Riser Electronic Wire, (3) 20 AWG Conductors, Grey, 1000 ft. Box

    Manufacturer: Belden
    Manufacturer #: 3C20FS-CMR-GY-B-BED
    SKU: 99913291
    $206.51
    Checking Pricing
         
    No. of Conductors:3
    Length:1000 ft.
    Conductor Size:20 AWG
    Conductor Material:Tinned Copper
    Cable Type:Riser
    Color:Grey
    Alternate Manufacturer Part No.:5401FE 008U1000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 3C20FS-CMR-GY-B-BED
    • Cable Type Riser
    • Color Grey
    • No. of Conductors 3
    • Alternate Manufacturer Part No. 5401FE 008U1000
    • Conductor Material Tinned Copper
    • Conductor Size 20 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft.
    • Shielded Overall Beldfoil Shield/Tinned Copper
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Riser electronic cable has (3) 20 AWG conductors. Grey cable is packaged in a 1000 ft. Box. Belden Alternate Manufacturer Number is 5401FE 008U1000