General Cable 3C18-CMP-NA-R-GCC Carol® Unshielded Cable, Plenum, Flexguard PVC Insulation, Natural, 18 AWG, 3 Tinned Bare Copper Conductors, 1000 ft. Reel | Graybar Store
     
General Cable - Carol® Unshielded Cable, Plenum, Flexguard PVC Insulation, Natural, 18 AWG, 3 Tinned Bare Copper Conductors, 1000 ft. Reel - 3C18-CMP-NA-R-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Unshielded Cable, Plenum, Flexguard PVC Insulation, Natural, 18 AWG, 3 Tinned Bare Copper Conductors, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 3C18-CMP-NA-R-GCC
    SKU: 22015213
    $186.29
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Tinned Bare Copper
    Length:1000 ft.
    No. of Conductors:3
    Cable Type:Plenum
    Color:Natural
    Standard:NEC CL3P, CMP, FPLP, NFPA 262
    Alternate Manufacturer Part No.:E3033S
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3C18-CMP-NA-R-GCC
    • Cable Type Plenum
    • Color Natural
    • No. of Conductors 3
    • Application Security Alarm
    • Type Plenum
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. E3033S
    • Brand Carol®
    • Conductor Material Tinned Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft.
    • Standard NEC CL3P, CMP, FPLP, NFPA 262
    • SKU Spec Sheet
      3C18-CMP-NA-R-GCC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plenum unshielded electronic cable has (3) 18 AWG tinned bare copper conductors. Cable is natural and packaged in a 1000 ft. reel. Cable is rated NEC CL3P, CMP, FPLP, NFPA 262. General cable alt mfr no. E3033S.41.86