General Cable 3C18-CM-GY-R-A-GCC Carol® Brand Unshielded Electronic Cable, Non-Plenum, Grey, 18 AWG, 3 Stranded Tinned Copper Conductors, 1000 ft. Reel | Graybar Store
     
General Cable - Carol® Brand Unshielded Electronic Cable, Non-Plenum, Grey, 18 AWG, 3 Stranded Tinned Copper Conductors, 1000 ft. Reel - 3C18-CM-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Brand Unshielded Electronic Cable, Non-Plenum, Grey, 18 AWG, 3 Stranded Tinned Copper Conductors, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 3C18-CM-GY-R-A-GCC
    SKU: 25053070
    $453.28
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Stranded Tinned Copper
    Length:1000 ft.
    No. of Conductors:3
    Color:Grey
    Cable Type:Non-Plenum
    Standard:NEC CM, CSA CMG, UL 2464, UL2576
    Alternate Manufacturer Part No.:C2831A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3C18-CM-GY-R-A-GCC
    • Cable Type Non-Plenum
    • Color Grey
    • No. of Conductors 3
    • Application Communication and Control
    • Type Non-Plenum
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. C2831A
    • Brand Carol®
    • Conductor Material Stranded Tinned Copper
    • Conductor Size 18 AWG
    • Insulation Material Premium PVC
    • Jacket Material PVC
    • Length 1000 ft.
    • Standard NEC CM, CSA CMG, UL 2464, UL2576
    • SKU Spec Sheet
      3C18-CM-GY-R-A-GCC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-plenum unshielded electronic cable has (3) 18 AWG stranded tinned copper conductors. Cable is grey and packaged in a 1000 ft. reel. Cable is rated NEC CM, CSA CMG, UL 2464, UL2576. General cable alt mfr no. C2831A.41.10