Belden 3C16FS-CMP-NA-B-FA-BED 6201FE 877U1000, Electronic Cable, Plenum, (3) 16 AWG Conductors, Natural, 1000 ft. Box | Graybar Store
     
Belden - 6201FE 877U1000, Electronic Cable, Plenum, (3) 16 AWG Conductors, Natural, 1000 ft. Box - 3C16FS-CMP-NA-B-FA-BED
+ / - Hover over image to Zoom
Other Views

    6201FE 877U1000, Electronic Cable, Plenum, (3) 16 AWG Conductors, Natural, 1000 ft. Box

    Manufacturer: Belden
    Manufacturer #: 3C16FS-CMP-NA-B-FA-BED
    SKU: 99913557
    $605.24
    Checking Pricing
         
    No. of Conductors:3
    Length:1000 ft. Box
    Conductor Size:16 AWG
    Conductor Material:Bare Copper
    Cable Type:Plenum
    Color:Natural
    Alternate Manufacturer Part No.:6201FE 877U1000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 3C16FS-CMP-NA-B-FA-BED
    • Cable Type Plenum
    • Color Natural
    • No. of Conductors 3
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 6201FE 877U1000
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Length 1000 ft. Box
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Plenum electronic cable has (3) 16 AWG conductors. Natural cable is packaged in a 1000 ft. Box. Belden Alternate Manufacturer Number is 6201FE 877U1000