Belden 3C16-CMP-NA-RFA-BED Unshielded Electronic Cable, Plenum, PVC Insulation, Natural, 16 AWG, 3 Conductor, 1000 ft. Reel | Graybar Store
     
Belden - Unshielded Electronic Cable, Plenum, PVC Insulation, Natural, 16 AWG, 3 Conductor, 1000 ft. Reel - 3C16-CMP-NA-RFA-BED
+ / - Hover over image to Zoom
Other Views

    Unshielded Electronic Cable, Plenum, PVC Insulation, Natural, 16 AWG, 3 Conductor, 1000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 3C16-CMP-NA-RFA-BED
    SKU: 99913558
    $498.59
    Checking Pricing
         
    Conductor Material:Bare Copper
    Conductor Size:16 AWG
    Length:1000 ft. Reel
    No. of Conductors:3
    Cable Type:Plenum
    Color:Natural
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 3C16-CMP-NA-RFA-BED
    • Cable Type Plenum
    • Color Natural
    • No. of Conductors 3
    • Application Sound/Alarm, Security
    • Type Plenum
    • UNSPSC 26121600
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Flamarrest
    • Length 1000 ft. Reel
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Natural Plenum electronic wire has (3) 16 AWG conductors. Wire is packaged in 1000 ft. Reel. Belden alt. mfr. number: 6201UE 8771000