Belden 3C14-CL2P-NA-RFA-BED New Generation®, Security Alarm Cable, Low Smoke PVC, Plenum, 14 AWG, 3 Conductor, Tinned Copper, 1000 ft. L | Graybar Store
     
Belden - New Generation®, Security Alarm Cable, Low Smoke PVC, Plenum, 14 AWG, 3 Conductor, Tinned Copper, 1000 ft. L - 3C14-CL2P-NA-RFA-BED
+ / - Hover over image to Zoom
Other Views

    New Generation®, Security Alarm Cable, Low Smoke PVC, Plenum, 14 AWG, 3 Conductor, Tinned Copper, 1000 ft. L

    Manufacturer: Belden
    Manufacturer #: 3C14-CL2P-NA-RFA-BED
    SKU: 99657185
    $687.77
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Size:14 AWG
    No. of Conductors:3
    Length:1000 ft.
    Conductor Material:Tinned Copper
    Cable Type:Plenum
    Alternate Manufacturer Part No.:6101UE 8771000
    Brand or Series:New Generation®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 3C14-CL2P-NA-RFA-BED
    • Cable Type Plenum
    • No. of Conductors 3
    • Type Security Alarm Cable
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 6101UE 8771000
    • Brand or Series New Generation®
    • Conductor Material Tinned Copper
    • Conductor Size 14 AWG
    • Insulation Material Low Smoke PVC
    • Jacket Material Low Smoke PVC
    • Length 1000 ft.
    • SKU Spec Sheet
      3C14-CL2P-NA-RFA-BED Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    New Generation®, Cable, Security Alarm Cable, Low Smoke PVC, #14 AWG, 3, 1000 ft., Tinned Copper, Plenum Cable