Lithonia Lighting 3B1BN R6 Baffle Shallow, 4 in.Vertical, Nickel, 4-7/8 in O.D. | Graybar Store
     
Lithonia Lighting - Baffle Shallow, 4 in.Vertical, Nickel, 4-7/8 in O.D. - 3B1BN R6
+ / - Hover over image to Zoom
Other Views

    Baffle Shallow, 4 in.Vertical, Nickel, 4-7/8 in O.D.

    Manufacturer: Lithonia Lighting
    Manufacturer #: 3B1BN R6
    SKU: 25500618
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Nickel
    Outer Diameter:4-7/8 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 3B1BN R6
    • Color Nickel
    • UNSPSC 39111515
    • Fixture Type 4 in. Vertical
    • Outer Diameter 4-7/8 in
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4 Baffle Shallow