Thomas and Betts 3998 Grounding Bushing, Threaded Insulated With Aluminum Lug, 6 to 4/0 AWG, 5 in. | Graybar Store
     
Thomas and Betts - Grounding Bushing, Threaded Insulated With Aluminum Lug, 6 to 4/0 AWG, 5 in. - 3998
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Threaded Insulated With Aluminum Lug, 6 to 4/0 AWG, 5 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3998
    SKU: 88264357
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lug Capacity:6 to 4/0 AWG
    Material:Malleable Iron
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3998
    • UNSPSC 39121312
    • Lug Capacity 6 to 4/0 AWG
    • Lug Type Aluminum
    Product Overview:
    Threaded insulated grounding bushing, 5 in., aluminum, electro zinc plated, wire range 6 to 4/0