Greenlee 399-18A Saw Blade, 93 in. | Graybar Store
     
Greenlee - Saw Blade, 93 in. - 399-18A
+ / - Hover over image to Zoom
Other Views

    Saw Blade, 93 in.

    Manufacturer: Greenlee
    Manufacturer #: 399-18A
    SKU: 88121019
    $141.05
    Checking Pricing
         
    Teeth Per Inch:18 TPI
    Thickness (Inches):0.025 in.
    Length:93 in.
    Width:1/2 in.
    Tool Application:For Metal, Use with 1399 (31961) Mobile Band Saw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 399-18A
    • Type Saw Blades
    • UNSPSC 23242112
    • Length 93 in.
    • Materials Bi-Metal with High Speed Steel Teeth
    • Teeth Per Inch 18 TPI
    • Thickness (Inches) 0.025 in.
    • Tool Application For Metal, Use with 1399 (31961) Mobile Band Saw
    • Width 1/2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Saw Blade, 93 in.
    Mobil Bandsaw Blade Bi-Metal 1/2" x .025" x 93". 18 Teeth per Inch. Perfect for your mobile or portable band saw, these top-quality, bi-metal blades feature high-speed steel teeth that can handle even tough metals like stainless steel with ease.